Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, 36 yd L, 2 in W

  • Mfr # 15D429

  • Zoro # G4247485


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D429
Zoro #
G4247485
UPC #
888519037768
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.2 m
Metric Tape Width
50.8 mm
Tape Thickness
4.7 mil
Diameter
3.134 in
Length
36 yd
Width
2 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
Not Rated
Duct Tape Grade
Light-Duty
Adhesion Strength
45 oz/in
Tape Elongation
Not Rated
Features
Sealing, Lining, Heat Sealing
Brand and Series
TapeCase SG05-03
Minimum Tape Performance Temperature
-100 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Clean Removal Time
Not Rated
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
500 Degrees F
Adhesion to Steel
45 oz/in
Product Form
Continuous Roll
Tape Type
Slick Surface Tape
Tape Brand
TapeCase

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 4.7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.