Zoro Homepage

Cloth Tape, Brown, 36 yd L, 2 in W

  • Mfr # 15D430

  • Zoro # G5774264


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
Brown
Tape Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Material
PTFE Impregnated Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D430
Zoro #
G5774264
UPC #
888519037942
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.2 m
Metric Tape Width
50.8 mm
Duct Tape Length
36 yd
Duct Tape Thickness
11.7 mil
Duct Tape Width
2 in
Tape Thickness
11.7 mil
Diameter
3.146 in
Overall Diameter
3 1/4 in

Details

Item
Cloth Tape
Tape Color Family
Brown
Tape Color
Brown
Material
PTFE Impregnated Fiberglass
Tensile Strength
Not Rated
Duct Tape Adhesive
Silicone
Duct Tape Primary Material
Coated Cloth
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Silicone
Series
SG05-10
Standards
Not Rated
Tape Adhesive
Silicone
Adhesion Strength
60 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Duct Tape Type
Slick-Surface Tape
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
500 Degrees F
Adhesion to Steel
60 oz/in
Clean Removal Time
Not Rated
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant
Tape Brand
TapeCase
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Brand and Series
TapeCase SG05-10
Tape Sub-Type
PTFE Slick Surface Glass Cloth Tape
Environment
Indoor
Temperature Range
-100 Degrees to 500 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided
Type
Tape Roll

Description

Adhesion to Steel 60 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series SG05-10, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 11.7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.