Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, 36 yd L, 4 in W

  • Mfr # 15D525

  • Zoro # G4239681


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
4 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D525
Zoro #
G4239681
UPC #
888519037782
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
4 in
Metric Tape Length
32.2 m
Metric Tape Width
101.6 mm
Tape Thickness
4.7 mil
Diameter
3.134 in
Width
4 in
Length
36 yd
Overall Diameter
3 1/4 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Duct Tape Grade
Light-Duty
Standards
Not Rated
Adhesion Strength
45 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Sealing, Heat Sealing
Tape Elongation
Not Rated
Clean Removal Time
Not Rated
Minimum Tape Performance Temperature
-100 Degrees F
Maximum Tape Performance Temperature
500 Degrees F
Tape Brand
TapeCase
Product Form
Continuous Roll
Brand and Series
TapeCase SG05-03
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Tape Type
Slick Surface Tape
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor
Adhesion to Steel
45 oz/in

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Continuous Roll, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 4.7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.