Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, Disc, PK139

  • Mfr # 15D590

  • Zoro # G4251974


product price: $8.59
/pk 139, $0.06/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Metric Tape Length
12.7 mm
Metric Tape Width
12.7 mm
Series
SG05-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D590
Zoro #
G4251974
UPC #
888519037676
Country of Origin
United States

Dimensions

Metric Tape Length
12.7 mm
Metric Tape Width
12.7 mm
Tape Thickness
4.7 mil
Diameter
3.126 in
Tape Core Diameter
1/2 in
Length
0.5 in
Width
0.5 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Adhesion Strength
45 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
Not Rated
Duct Tape Grade
Light-Duty
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Adhesion to Steel
45 oz/in
Tape Type
Slick Surface Tape
Brand and Series
TapeCase SG05-03
Maximum Tape Performance Temperature
500 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor
Clean Removal Time
Not Rated
Tape Brand
TapeCase
Product Form
Pre-Cut
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
-100 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Discs, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 12.7 mm, Metric Tape Width 12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.