Zoro Homepage

Cloth Tape, Brown, Disc, PK17

  • Mfr # 15D598

  • Zoro # G4248562


product price: $10.89
/pk 17, $0.64/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Metric Tape Length
44.5 mm
Metric Tape Width
44.45 mm
Series
SG05-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D598
Zoro #
G4248562
UPC #
888519037713
Country of Origin
United States

Dimensions

Metric Tape Length
44.5 mm
Metric Tape Width
44.45 mm
Tape Thickness
4.7 mil
Diameter
3.125 in
Width
1.75 in

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Discs, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 44.5 mm, Metric Tape Width 44.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.