Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, Disc, PK75

  • Mfr # 15D592

  • Zoro # G4236224


product price: $18.99
/pk 75, $0.25/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Metric Tape Length
25.4 mm
Metric Tape Width
25.4 mm
Series
SG05-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D592
Zoro #
G4236224
UPC #
888519037690
Country of Origin
United States

Dimensions

Metric Tape Length
25.4 mm
Metric Tape Width
25.4 mm
Tape Thickness
4.7 mil
Diameter
3.126 in
Tape Core Diameter
1 in
Length
1 in
Width
1 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Duct Tape Grade
Light-Duty
Standards
Not Rated
Adhesion Strength
45 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Elongation
Not Rated
Features
Sealing, Lining, Heat Sealing
Adhesion to Steel
45 oz/in
Environment
Indoor
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Product Form
Pre-Cut
Tape Type
Slick Surface Tape
Tape Brand
TapeCase
Clean Removal Time
Not Rated
Brand and Series
TapeCase SG05-03
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Discs, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 25.4 mm, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.