Zoro Homepage

Cloth Tape, Brown, Square, PK15

  • Mfr # 15D596

  • Zoro # G4236382


product price: $10.79
/pk 15, $0.72/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
2 in
Imperial Tape Width
2 in
Metric Tape Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D596
Zoro #
G4236382
UPC #
888519037904
Country of Origin
United States

Dimensions

Imperial Tape Length
2 in
Imperial Tape Width
2 in
Metric Tape Length
50.8 mm
Metric Tape Width
50.8 mm
Tape Thickness
4.7 mil
Length
2 in
Width
2 in
Indicator Width
2 in
Indicator Length
2 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Square
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Performance Temp.
-100 Degrees to 500 Degrees F
Duct Tape Grade
Light-Duty
Standards
Not Rated
Adhesion Strength
45 oz/in
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Tape Adhesive Format
Single-Sided
Environment
Indoor
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Pre-Cut
Tape Brand
TapeCase
Brand and Series
TapeCase SG05-03
Adhesion to Steel
45 oz/in
Clean Removal Time
Not Rated
Minimum Tape Performance Temperature
-100 Degrees F
Tape Type
Slick Surface Tape
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Squares, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.