Zoro Homepage

Cloth Tape, Brown, Square, PK42

  • Mfr # 15D594

  • Zoro # G4245945


product price: $8.15
/pk 42, $0.19/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D594
Zoro #
G4245945
UPC #
888519037881
Country of Origin
United States

Dimensions

Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.1 mm
Metric Tape Width
19.05 mm
Tape Thickness
4.7 mil
Length
0.75 in
Width
0.75 in
Indicator Length
3/4 in
Indicator Width
3/4 in

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Squares, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.