Shop All Double Sided Foam Tapes
Tapecase
Double Coated Tape, 1 In x 32 ft., Clear
Mfr # TC485
Zoro # G4103951
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Rubber
- Tape Adhesive Rubber
- Foam Tape Thickness 32 mils
- Tape Thickness 32 mil
- Tape Length 32 ft
Product Information
- Brand Tapecase
- MFR # TC485
- Zoro # G4103951
- UPC # 888519037218
- Country of Origin United Kingdom
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 32 ft |
Width | 1" |
Length | 32 ft. |
Metric Tape Length | 9.8 m |
Imperial Tape Length | 10 3/4 yd |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Details
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 10 3/4 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 3/4 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor Only, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility Metal, Polyethylene (PE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- HENRY GLUE FLOOR TILE4GL (12102)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- Tapecase Double Sided Foam Tapes