Shop All Double Sided Foam Tapes
Tapecase
Double Coated Tape, 1/2 In x 49 ft., Clear
Mfr # TC485
Zoro # G4161561
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Rubber
- Tape Adhesive Rubber
- Foam Tape Thickness 16 mils
- Tape Thickness 32 mil
- Tape Length 49 ft
Product Information
- Brand Tapecase
- MFR # TC485
- Zoro # G4161561
- UPC # 888519037164
- Country of Origin United Kingdom
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 49 ft |
Length | 49 ft. |
Width | 1/2" |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 16 1/4 yd |
Metric Tape Length | 14.9 m |
Details
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand TapeCase, Series TC 485, Imperial Tape Length 16 1/4 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 16 1/4 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor Only, Maximum Tape Performance Temperature 105 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Surface Compatibility Metal, Polyethylene (PE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 30 Gauge X 1/2In Threaded Hub Needle (KDS3012P)
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- BOX PACKAGING 3M„¢ F9469PC Double Sided VHB„¢ Acrylic Foam Tape 1/2" x 5 Yds. 5 Mil Clear (VHB946912R)
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- Tapecase Double Sided Foam Tapes