Zoro Homepage

Double-Sided Foam Tape, 1/16 in, Polyethylene Foam, Double-Sided, 25 PK

  • Mfr # 16U776

  • Zoro # G4400067


product price: $11.35
/pk 25, $0.45/ea

Key Features

Tape Color
White
Tape Thickness
1/16 in
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U776
Zoro #
G4400067
UPC #
888519030622
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Tape Core Diameter
1 in
Tape Width
1 in
Tape Length
1 in
Metric Tape Shape Diameter
25.4 mm
Imperial Tape Shape Diameter
1 in

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
Tape Tensile Strength
85 lb/in
Series
FTC
Performance Temp.
-20 Degrees to 212 Degrees F
Standards
Not Rated
Min. Tape Performance Temp.
-20 Degrees F
Tape Adhesive Strength
90 oz/in
Liner Color
White
Max. Tape Performance Temp.
210 Degrees F
Maximum Tape Performance Temperature
210 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Tape Elongation
Not Rated
Minimum Tape Performance Temperature
20 Degrees F
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Brand and Series
TapeCase FTC
Adhesion to Steel
90 oz/in
Liner Material
Kraft Paper
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Liner Included
Yes
Product Form
Disc
Foam Density Type
Conformable
Tape Type
Double-Sided Foam Tape Shapes
Tape Brand
TapeCase
Temperature Range
20 Degrees to 210 Degrees F
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Pre-Cut, Series FTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.