Zoro Homepage

Double-Sided Foam Tape, 1/16 in, Polyethylene Foam, Double-Sided, 25 PK

  • Mfr # 16U779

  • Zoro # G4400094


product price: $29.69
/pk 25, $1.19/ea

Key Features

Tape Color
White
Tape Thickness
1/16 in
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U779
Zoro #
G4400094
UPC #
888519030677
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Tape Width
3 in
Tape Core Diameter
3 in
Tape Length
3 in
Imperial Tape Shape Diameter
3 in
Metric Tape Shape Diameter
76.2 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
Tape Tensile Strength
85 lb/in
Series
FTC
Max. Tape Performance Temp.
210 Degrees F
Performance Temp.
-20 Degrees to 212 Degrees F
Standards
Not Rated
Min. Tape Performance Temp.
-20 Degrees F
Liner Color
White
Tape Adhesive Strength
90 oz/in
Product Form
Disc
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Tape Backing Construction
Foam
Tape Elongation
Not Rated
Tape Brand
TapeCase
Minimum Tape Performance Temperature
20 Degrees F
Tape Type
Double-Sided Foam Tape Shapes
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Tape Adhesive Material
Acrylic
Liner Material
Kraft Paper
Temperature Range
20 Degrees to 210 Degrees F
Maximum Tape Performance Temperature
210 Degrees F
Tape Adhesive Format
Double-Sided
Brand and Series
TapeCase FTC
Adhesion to Steel
90 oz/in
Foam Density Type
Conformable
Liner Included
Yes
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Pre-Cut, Series FTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.