Double-Sided Foam Tape, 1/2 in W, 5 yd L, 1/16 in, Vinyl Foam, Double-Sided

  • Mfr # VF16W

  • Zoro # G7578103


product price: $11.45
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF16W
Zoro #
G7578103
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Length
5 yd
Tape Width
1/2 in
Metric Width
12.7 mm
Imperial Tape Shape Diameter
4-3/32"

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Vinyl Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
VF16
Max. Tape Performance Temp.
150 Degrees F
Min. Tape Performance Temp.
-20 Degrees F
Performance Temp.
-20 Degrees to 150 Degrees F
Tape Adhesive Strength
96 oz/in
Liner Color
White
Standards
Not Rated
Tape Elongation
Not Rated
Tape Type
Double-Sided Foam Tape
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Brand and Series
TapeCase VF16
Minimum Tape Performance Temperature
20 Degrees F
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
150 Degrees F
Temperature Range
20 Degrees to 150 Degrees F
Environment
Indoor and Outdoor
Foam Density Type
Conformable
Tape Brand
TapeCase
Product Form
Continuous Roll
Foam Cell Type
Closed
Liner Included
Yes
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Adhesion to Steel
96 oz/in
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series VF16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.