Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 3/4 in W, 2 in L, 1/16 in, Foam, Double-Sided

  • Mfr # 15C792

  • Zoro # G4287367


product price: $7.79
/pk 25, $0.31/ea

Key Features

Tape Color
White
Imperial Tape Length
2 in
Metric Tape Length
12.7 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C792
Zoro #
G4287367
UPC #
888519004272
Country of Origin
United States

Dimensions

Imperial Tape Length
2 in
Imperial Tape Width
3/4 in
Metric Tape Length
12.7 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Length
2"
Tape Width
3/4 in
Tape Length
2 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
85 lb/in
Series
FTS
Min. Tape Performance Temp.
-20 Degrees F
Performance Temp.
-20 Degrees to 212 Degrees F
Tape Adhesive Strength
90 oz/in
Liner Color
White
Standards
Not Rated
Max. Tape Performance Temp.
210 Degrees F
Tape Elongation
Not Rated
Tape Adhesive Material
Acrylic
Foam Density Type
Conformable
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Environment
Indoor and Outdoor
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
210 Degrees F
Product Form
Strip
Liner Included
Yes
Tape Type
Double-Sided Foam Tape Shapes
Tape Brand
TapeCase
Temperature Range
20 Degrees to 210 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Adhesion to Steel
90 oz/in
Liner Material
Kraft Paper
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Brand and Series
TapeCase FTS
Minimum Tape Performance Temperature
20 Degrees F

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Pre-Cut, Series FTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.