Double-Sided Foam Tape, 3/4 in W, 5 yd L, 1/32 in, Vinyl Foam, Double-Sided

  • Mfr # VF32W

  • Zoro # G7537293


product price:  $13.15
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF32W
Zoro #
G7537293
UPC #
00888519141076
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Tape Width
3/4 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
1.5 in
Metric Width
19.05 mm
Imperial Tape Shape Diameter
3-7/64"

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Vinyl Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
VF32
Tape Adhesive Strength
96 oz/in
Standards
Not Rated
Liner Color
White
Min. Tape Performance Temp.
-20 Degrees F
Performance Temp.
-20 Degrees to 150 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
Not Rated
Temperature Range
20 Degrees to 150 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Type
Double-Sided Foam Tape
Brand and Series
TapeCase VF32
Foam Cell Type
Closed
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
20 Degrees F
Adhesion to Steel
96 oz/in
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Foam Density Type
Conformable
Tape Backing Construction
Foam
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Brand
TapeCase

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series VF32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.