Double-Sided Splicing Tape, 6 in W, 36 yd L, 8.5 mil, Vinyl Film, Double-Sided

  • Mfr # 15D669

  • Zoro # G4251231


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
152.4 mm
Tape Thickness
8.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D669
Zoro #
G4251231
UPC #
888519037157
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.91 m
Metric Tape Width
152.4 mm
Tape Thickness
8.5 mil
Tape Core Diameter
3 in
Thickness
8.5 mil
Tape Length
36 yd
Tape Width
6 in
Length
36 yd.
Metric Width
152.4 mm
Roll Width
6 in

Details

Item
Double-Sided Splicing Tape
Tape Color
Transparent
Tape Backing Material
Vinyl Film
Tape Adhesive
Acrylic
Tape Tensile Strength
85 lb/in
Series
TC290
Max. Tape Performance Temp.
200 Degrees F
Liner Color
White
Min. Tape Performance Temp.
-20 Degrees F
Tape Adhesive Strength
167 oz/in
Color
Transparent
Standards
Not Rated
Tape Elongation
Not Rated
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Minimum Tape Performance Temperature
20 Degrees F
Liner Included
Yes
Tape Sub-Type
Double-Sided UPVC Splicing Tape
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Product Form
Continuous Roll
Brand and Series
TapeCase TC290
Tape Type
Splicing Tape
Temperature Range
20 Degrees to 200 Degrees F
Tape Adhesive Material
Acrylic
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Adhesion to Steel
167 oz/in
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
200 Degrees F

Description

Splicing Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase TC290, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 36 yd, Tape Thickness 8.5 mil, Tape Backing Material Unplasticized Polyvinyl Chloride Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Temperature Range 20 Degrees to 200 Degrees F, Series TC290, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.