Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, White, 60 yd L, 2 in W

  • Mfr # 15C777

  • Zoro # G4253006


product price: $28.35
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C777
Zoro #
G4253006
UPC #
888519011478
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.9 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
10.5 mil
Duct Tape Length
60 yd
Duct Tape Width
2 in
Tape Thickness
10.5 mil
Length
60 yd.
Width
2"
Thickness
10.5 mil
Diameter
3.157 in

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Cotton
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Cotton Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
175
Adhesion Strength
32 oz/in
Shape
Continuous Roll
Performance Temp.
Up to 200 Degrees F
Duct Tape Type
Cloth Tape
Tape Adhesive
Rubber
Standards
ASTM D1000
Features
For Use in Tying, Bundling, Holding, And Noncritical Packaging Applications; This Single-Coated Tape Protects Metal and Glass Surfaces, Pipe Threads, And Sharp Metal Edges
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Tape Adhesive Strength
20 oz/in
Tape Tensile Strength
36 lb/in
Number of Adhesive Sides
1
Temperature Range
Up to 200 Degrees F
Specifications Met
ASTM
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Adhesion to Steel
32 oz/in
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Corrosion-Resistant
Tape Brand
TapeCase
Tape Adhesive Format
Single-Sided
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Minimum Tape Performance Temperature
Not Rated
Brand and Series
TapeCase 175
Tape Backing Construction
Cloth
Type
Tape Roll

Description

Duct Tape, General Purpose Duct Tape, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 2 in, 60 yd, 10.5 mil, TapeCase, Series 175, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.