Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, White, 60 yd L, 3/4 in W

  • Mfr # 15C775

  • Zoro # G4241422


product price: $11.55
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
3/4 in
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C775
Zoro #
G4241422
UPC #
888519011454
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3/4 in
Metric Tape Length
54.9 m
Metric Tape Width
19.1 mm
Duct Tape Length
60 yd
Duct Tape Thickness
10.5 mil
Duct Tape Width
0.75 in
Tape Thickness
10.5 mil
Diameter
3.157 in
Width
3/4"
Length
60 yd.
Thickness
10.5 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Cotton
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Cotton Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
175
Adhesion Strength
32 oz/in
Performance Temp.
Up to 200 Degrees F
Tape Adhesive
Rubber
Shape
Continuous Roll
Duct Tape Type
Cloth Tape
Standards
ASTM D1000
Tape Shape
Continuous Roll
Features
For Use in Tying, Bundling, Holding, And Noncritical Packaging Applications; This Single-Coated Tape Protects Metal and Glass Surfaces, Pipe Threads, And Sharp Metal Edges
Tape Adhesive Strength
20 oz/in
Tape Tensile Strength
36 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Temperature Range
Up to 200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Standard Duty
Specifications Met
ASTM
Tape Resistance Properties
Corrosion-Resistant
Tape Adhesive Format
Single-Sided
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Environment
Indoor and Outdoor
Tape Backing Construction
Cloth
Adhesion to Steel
32 oz/in
Brand and Series
TapeCase 175
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Tape Brand
TapeCase
Type
Tape Roll

Description

Duct Tape, General Purpose Duct Tape, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 3/4 in, 60 yd, 10.5 mil, TapeCase, Series 175, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.