Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 60 yd L, 4 in W

  • Mfr # 175

  • Zoro # G7448716


product price: $50.29
/ea

Key Features

Tape Color
White
Series
175
Tape Thickness
10.5 mil
Performance Temp.
Up to 200 Degrees F
Tape Tensile Strength
36 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175
Zoro #
G7448716
UPC #
00888519342916
Country of Origin
Canada

Dimensions

Tape Thickness
10.5 mil
Width
4"
Length
60 yd.
Diameter
3.157 in
Duct Tape Length
60 yd
Duct Tape Width
4 in
Tape Core Diameter
6 in
Metric Tape Length
54.86 m
Imperial Tape Width
4 in
Imperial Tape Length
180 ft
Metric Tape Width
101.6 mm

Details

Tape Color
White
Series
175
Performance Temp.
Up to 200 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
36 lb/in
Color
White
Duct Tape Type
Cloth Tape
Duct Tape Grade
Industrial
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D1000
Adhesion Strength
32 oz/in
Material
Rubber (Adhesive), Cotton Cloth (Backing)
Duct Tape Primary Material
Cloth
Tape Backing Material
Uncoated Cotton Cloth
Shape
Continuous Roll
Number of Adhesive Sides
1
Product Form
Continuous Roll
Dielectric Strength
1,000 V/mil
Tape Adhesive Format
Single-Sided
Breaking Strength
15 lb/in
Sub-Brand
Temflex(TM)
Tape Backing Construction
Cloth
Adhesion to Steel
20 oz/in
Specifications Met
ASTM
Self-extinguishing
Self-Extinguishing
Tape Properties
Flame-Retardant
Tape Brand
3M(TM)
Voltage Rating
600 V
Minimum Tape Performance Temperature
19 Degrees F
Printed Message
Unprinted
Environment
Indoor/Outdoor
Elongation
10 %
Tape Adhesive Material
Rubber
Insulation Resistance
1.00 x 10^6 megaohm
Maximum Tape Performance Temperature
200 Degrees F
Tape Resistance Properties
Corrosion-Resistant
Tape Type
Cloth
Tape Sub-Type
General Purpose

Description

Electrical Tape, General Purpose, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 4 in, 60 yd, 10.5 mil, 3M(TM), Temflex(TM), Series 175, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.