Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Transparent, 5ydL, 2inW

  • Mfr # 15D550

  • Zoro # G4321125


product price: $55.89
/ea

Key Features

Tape Backing Material
Polypropylene Film
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
CTAPE
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D550
Zoro #
G4321125
UPC #
888519037539
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
3.5 mil
Width
2"
Imperial Tape Width
2 in
Metric Tape Length
4.57 m
Imperial Tape Length
15 ft
Metric Tape Width
50.8 mm

Details

Item
Film Tape
Tape Backing Material
Polypropylene Film
Tape Shape
Continuous Roll
Series
CTAPE
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
20 oz./in.
Tape Color
Transparent
Material
FEP
Tape Application
Often used for coil and transformer insulation; Ideal for "see thru" identification on wire harnesses; Transparent surface barrier tape for extreme applications
Tape Elongation
Not Rated
Features
Flame Retardant; High Temperature
Number of Adhesive Sides
1
Tape Type
Film
Minimum Tape Performance Temperature
-100 Degrees F
Tape Sub-Type
High-Temperature
Maximum Tape Performance Temperature
400 Degrees F
Breakdown Voltage
9,000 V
Tape Brand
TapeCase
Product Form
Continuous Roll
Elongation
Not Rated
Printed Message
Unprinted
Adhesion to Steel
20 oz/in
Voltage Rating
Not Rated
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Performance Temp. Range
-100 Degrees to 400 Degrees F
Type
Tape Roll
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polypropylene Film, Tape Adhesive Material Silicone, 2 in, 5 yd, 3.5 mil, TapeCase, Series CTAPE, Transparent, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 400 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.