ElectricalTape, Transparent, 5ydL, 8inW
Mfr # 15D551
Zoro # G4235707
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene Film
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
CTAPE
Tape Adhesive
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15D551
Zoro #
G4235707
UPC #
888519037546
Country of Origin
United States
Dimensions
Tape Width
8"
Tape Length
5 yd
Tape Thickness
3.5 mil
Width
8"
Imperial Tape Width
8 in
Metric Tape Width
203.2 mm
Metric Tape Length
4.57 m
Imperial Tape Length
15 ft
Description
Electrical Tape, High-Temperature, Polypropylene Film, Tape Adhesive Material Silicone, 8 in, 5 yd, 3.5 mil, TapeCase, Series CTAPE, Transparent, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 400 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.