Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, White, 60ydL, 1/2inW

  • Mfr # 175

  • Zoro # G7501636


product price: $7.39
/ea

Key Features

Tape Color
White
Series
175
Tape Thickness
10.5 mil
Performance Temp.
Up to 200 Degrees F
Tape Tensile Strength
36 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175
Zoro #
G7501636
UPC #
00888519342916
Country of Origin
Canada

Dimensions

Tape Thickness
10.5 mil
Width
1/2"
Length
60 yd.
Diameter
3.157 in
Duct Tape Length
60 yd
Duct Tape Width
0.5 in
Tape Core Diameter
6 in
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
180 ft
Metric Tape Length
54.86 m

Details

Tape Color
White
Series
175
Performance Temp.
Up to 200 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
36 lb/in
Color
White
Adhesion Strength
32 oz/in
Material
Rubber (Adhesive), Cotton Cloth (Backing)
Duct Tape Type
Cloth Tape
Duct Tape Grade
Industrial
Standards
ASTM, ASTM D1000
Duct Tape Primary Material
Cloth
Duct Tape Adhesive
Rubber
Shape
Continuous Roll
Tape Backing Material
Uncoated Cotton Cloth
Number of Adhesive Sides
1
Product Form
Continuous Roll
Breaking Strength
15 lb/in
Tape Backing Construction
Cloth
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Resistance Properties
Corrosion-Resistant
Sub-Brand
Temflex(TM)
Tape Sub-Type
General Purpose
Elongation
10 %
Specifications Met
ASTM
Tape Type
Cloth
Tape Properties
Flame-Retardant
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
19 Degrees F
Insulation Resistance
1.00 x 10^6 megaohm
Dielectric Strength
1,000 V/mil
Voltage Rating
600 V
Adhesion to Steel
20 oz/in
Self-extinguishing
Self-Extinguishing

Description

Electrical Tape, General Purpose, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 1/2 in, 60 yd, 10.5 mil, 3M(TM), Temflex(TM), Series 175, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.