Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-36-CTAPE
Zoro #
G5534807
UPC #
888519319420
Country of Origin
United States
Dimensions
Tape Width
11"
Tape Length
36 yd.
Tape Thickness
3.5 mil
Details
Item
Film Tape C
Tape Backing Material
FEP
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
8 lbs/in
Tape Adhesive Strength
20 oz/in
Tape Color
Clear
Tape Application
Used For Coil and Transformer Insulation
Tape Elongation
2.75
Features
Flame Retardant; High Temperature
Type
Tape Roll
Performance Temp. Range
-100 to 400 °F
Description
FEP Film Tape C,Clear,11 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.