Fiber Cloth Tape, Black, 1-1/2"x5yd.

  • Mfr # 1.5-5-SGK5-05

  • Zoro # G5531751


product price: $97.89
/ea
Sold in multiples of 4 for $391.56
Free Shipping & Returns

Key Features

Color
Black
Tape Adhesive
Super Stick Silicone
Tape Thickness
7 mil
Tensile Strength
200 lb./in.
Material
Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.5-5-SGK5-05
Zoro #
G5531751
UPC #
888519322253
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1-1/2 in
Length
5 yd

Details

Item
Fiber Cloth Tape,Black,1-1/2"x5yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Tensile Strength
200 lb./in.
Material
Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
25 oz./in.
Features
High Abrasion Resistance; Non - Stick / Low Friction
Tape Adhesive Format
1

Description

Fiber Cloth Tape,Black,1-1/2 In.x5yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.