Fiberglass Tape, Tan, 1-1/8"x36yd.
Mfr # 1.125-36-134-3
Zoro # G5744658
product price:Â $77.05
/ea
Sold in multiples of 5 for $385.25
Free Shipping & Returns
Key Features
Tensile Strength
70 lbs/in
Duct Tape Length
36 yd.
Duct Tape Width
1-1/8"
Tape Elongation
0.05
Features
High Abrasion Resistance; Non - Stick / Low Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1.125-36-134-3
Zoro #
G5744658
UPC #
888519327456
Country of Origin
United States
Dimensions
Duct Tape Length
36 yd.
Duct Tape Width
1-1/8"
Details
Item
Fiberglass Tape,Tan,1-1/8"x36yd.
Tensile Strength
70 lbs/in
Tape Elongation
0.05
Features
High Abrasion Resistance; Non - Stick / Low Friction
Type
Tape Roll
Description
Fiberglass Tape,Tan,1-1/8 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.