Shop TAPECASE

Film Tape, 1 in W x 2 in L, 3 mil Thick, Transparent, Acrylic Adhesive, 100 PK

  • Mfr # 15C583
  • Zoro # G4248517

product price: 
$
25.89
/pk of 100, $0.26/ea

Key Features

Tape Color
Transparent
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Acrylic
Thickness
3 mil
Tape Thickness
3 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15C583
Zoro #
G4248517
UPC #
888519036211
Country of Origin
United States
Item
Film Tape
Tape Color
Transparent
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Series
TC3001
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Color
Transparent
Tape Adhesive Strength
6.0 oz/in
Tape Shape
Strip
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
3,000 lb/in
Tape Backing Material
Polyethylene Film
Type
General Purpose, Low Tack Surface Protection
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
Not Rated
Temperature Range
Not Rated
Tape Backing Construction
Film
Environment
Indoor
Tape Adhesive Material
Acrylic
Adhesion to Steel
6 oz/in
Minimum Tape Performance Temperature
Not Rated
Product Form
Pre-Cut
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Type
Surface Protection Tape
Tape Brand
TapeCase
Tape Adhesive Format
Single-Sided
Surface Compatibility
Glass, Metal
Tape Sub-Type
Surface Protection Film Tape Strips
Brand and Series
TapeCase TC3001
Tape Application
Painted metals industry; For critical surface applications
Features
Masking
Wire Color
Transparent

Dimensions

Tape Length
2 in
Tape Width
1 in
Thickness
3 mil
Tape Thickness
3 mil
Tape Core Diameter
3 in
Metric Tape Length
50.8 mm
Metric Tape Width
25.4 mm
Imperial Tape Length
2 in
Imperial Tape Width
1 in
Indicator Width
1 in
Indicator Length
2 in
Fits Chest Size
Masking

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase TC3001, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC3001, Tape Type Surface Protection Tape, Tape Sub-Type Surface Protection Film Tape Strips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.