Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, 1/2inx1/2in, Amber, 2.5mil, PK49

  • Mfr # 16U725

  • Zoro # G4400015


product price: $4.79
/pk 49, $0.10/ea

Key Features

Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U725
Zoro #
G4400015
UPC #
888519033807
Country of Origin
China

Dimensions

Tape Width
1/2"
Tape Thickness
2.5 mil
Tape Core Diameter
1/2" O.D., 5/32" I.D.
Thickness
2.5 mil
Width
1/2"
Film Thickness
0.03 mm
Imperial Tape Shape Diameter
1/2 in
Imperial Tape Width
1/2 in
Metric Tape Length
12.7 mm
Metric Tape Width
12.7 mm
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Length
1/2 in

Details

Item
Film Tape
Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Temperature Range
-40 Degrees to 500 Degrees F
Surface Compatibility
Metal
Brand and Series
TapeCase KD series
Product Form
Pre-Cut
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Adhesion to Steel
25 oz/in
Tape Backing Construction
Film
Tape Type
Masking Tape
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape Discs
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
500 Degrees F
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Tape Adhesive Material
Silicone
Performance Temp. Range
-40 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase KD series, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series KD series, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.