Film Tape, 2 in W x 18 yd L, 3.3 mil Thick, Green, Silicone Adhesive

  • Mfr # 15C565

  • Zoro # G4254896


product price:  $12.49
/ea

Key Features

Tape Color
Green
Tape Length
18 yd
Tape Width
2 in
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C565
Zoro #
G4254896
UPC #
888519030318
Country of Origin
China

Dimensions

Tape Length
18 yd
Tape Width
2 in
Thickness
3.3 mil
Tape Thickness
3.3 mil
Imperial Tape Width
2 in
Imperial Tape Length
18 yd
Metric Tape Length
16.5 m
Metric Tape Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Silicone
Tape Elongation
Not Rated
Performance Temperature
Up to 400 Degrees F
Min. Tape Performance Temp.
Not Rated
Duct Tape Adhesive
Silicone
Max. Tape Performance Temp.
400 Degrees F
Color
Green
Tape Adhesive Strength
35 oz/in
Tape Backing Material
Polyester Film
Clean Removal Time
20 min
Series
M Series
Tape Tensile Strength
50 lb/in
Standards
PSTC, PSTC 101
Type
High Temperature
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Product Form
Continuous Roll
Surface Compatibility
Metal
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Specifications Met
PSTC
Brand and Series
TapeCase M Series
Tape Brand
TapeCase
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Silicone
Temperature Range
Up to 400 Degrees F
Adhesion to Steel
35 oz/in
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
Not Rated
Tape Type
Masking Tape
Features
Masking
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 18 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.