Zoro Homepage

Film Tape, 5 yd L, 2" W

  • Mfr # 15D434

  • Zoro # G4238184


product price: $1.99
/ea
Sold in multiples of 3 for $5.97

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
5 yd
Series
133-SILVER
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D434
Zoro #
G4238184
UPC #
888519036976
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
7.5 mil
Width
2"
Thickness
7.5 mil
Metric Width
50.8 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Roll Width
2 in

Description

Splicing Tape, Tape Color Silver, Tape Brand TapeCase, Brand and Series Tapecase 133-SILVER, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 7.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series 133-SILVER, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.