Zoro Homepage

Film Tape, 5 yd L, 3/4" W

  • Mfr # 15D481

  • Zoro # G4252674


product price: $0.73
/ea
Sold in multiples of 6 for $4.38

Key Features

Tape Backing Material
Polyethylene
Tape Length
5 yd
Series
S134
Tape Adhesive
Rubber
Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D481
Zoro #
G4252674
UPC #
888519030820
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
5 yd
Tape Thickness
9 mil
Thickness
9 mil
Width
3/4"
Metric Tape Length
4.57 m
Metric Width
19.05 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Width
19.05 mm
Roll Width
3/4 in

Description

Splicing Tape, Tape Color White, Tape Brand TapeCase, Brand and Series Tapecase S134, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 9 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series S134, Tape Type Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.