Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Black, 33 yd L, 1-1/2 in W

  • Mfr # 15D679

  • Zoro # G4247232


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Tape Backing Material
Vinyl Film
Tape Length
100 ft
Series
TC790
Tape Adhesive
No Adhesive
Tape Thickness
3.94 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D679
Zoro #
G4247232
UPC #
888519032671
Country of Origin
Korea, Republic of

Dimensions

Tape Width
1 1/2 in
Tape Length
100 ft
Tape Thickness
3.94 mil
Thickness
3.94 mil
Width
1 1/2 in
Metric Tape Width
38.1 mm
Metric Tape Length
30.5 m
Imperial Tape Width
1 1/2 in
Imperial Tape Length
33 yd
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Backing Material
Vinyl Film
Series
TC790
Tape Adhesive
No Adhesive
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
11 lb/in
Tape Color
Black
Tape Elongation
Not Rated
Color
Black
Application
Hard Chrome Plating
Clean Removal Time
Not Rated
Maximum Tape Performance Temperature
Not Rated
Temperature Range
Not Rated
Tape Adhesive Format
Self-Fusing
Tape Brand
TapeCase
Brand and Series
TapeCase TC790
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
Tape Type
Masking Tape
Environment
Indoor
Minimum Tape Performance Temperature
Not Rated
Adhesion to Steel
Not Rated
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Sub-Type
Self-Fusing High-Temperature Film Plating Tape
Common Industry
Assembly and Manufacturing, Automotive
For Temperature Application
High Temperature
Maximum Adhesion Time
Not Rated

Description

Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase TC790, Imperial Tape Length 33 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 33 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC790, Tape Type Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.