Zoro Homepage

Film Tape, Black, 5 yd L, 1 in W

  • Mfr # 15C677

  • Zoro # G4323611


product price: $12.99
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
1"
Tape Length
5 yd
Series
403-5BNC
Tape Adhesive
Elastomeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C677
Zoro #
G4323611
UPC #
888519035146
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
5 yd
Tape Thickness
10 mil
Width
1"
Thickness
10 mil
Metric Tape Width
25.4 mm
Metric Tape Length
4.6 m
Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
403-5BNC
Tape Adhesive
Elastomeric
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
90 oz./in.
Tape Color
Black
Material
UHMW Polyethylene
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
Tape Elongation
Not Rated
Color
Black
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase 403-5BNC
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor
Adhesion to Steel
90 oz/in
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Brand
TapeCase
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Elastomeric
Minimum Tape Performance Temperature
Not Rated
Tape Type
Surface Protection Tape
Tape Backing Construction
Film
Temperature Range
Up to 200 Degrees F
Type
Tape Roll
Performance Temp. Range
Up to 200 Degrees F

Description

Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase 403-5BNC, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 10 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Elastomeric, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 403-5BNC, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.