Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Black, 5 yd L, 4 in W

  • Mfr # SG56-06

  • Zoro # G4239155


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tape Backing Material
Polytetrafluoroethylene Film
Imperial Tape Length
5 yd
Imperial Tape Width
4 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG56-06
Zoro #
G4239155
UPC #
888519038253
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
4 in
Metric Tape Length
4.6 m
Metric Tape Width
101.6 mm
Tape Thickness
8 mil
Tape Core Diameter
1.5 in
Length
5 yd.
Width
4"
Thickness
8 mil
Film Thickness
0.15 mm
Roll Width
4 in

Details

Item
Film Tape
Color
Black
Tape Backing Material
Polytetrafluoroethylene Film
Series
SG56
Tape Adhesive
Silicone
Tensile Strength
175 lb./in.
Tape Tensile Strength
175 lb/in
Material
PTFE
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
65 oz./in.
Tape Elongation
0 %
Features
Packaging
Tape Adhesive Material
Silicone
Tape Sub-Type
PTFE Slick Surface Glass Cloth Tape
Tape Backing Construction
Film
Temperature Range
-100 Degrees to 500 Degrees F
Tape Brand
TapeCase
Minimum Tape Performance Temperature
-100 Degrees F
Maximum Tape Performance Temperature
500 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Brand and Series
TapeCase SG56
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Common Industry
Aviation
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Adhesion to Steel
65 oz/in

Description

Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase SG56, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Tape Thickness 8 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 500 Degrees F, Series SG56, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.