Zoro Homepage

Film Tape, Brown, 36 yd L, 2 in W

  • Mfr # 15C559

  • Zoro # G4235682


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Series
BL
Tape Adhesive
Silicone
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C559
Zoro #
G4235682
UPC #
888519033524
Country of Origin
China

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
2.6 mil
Width
2"
Thickness
2.6 mil
Metric Tape Width
50.8 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
BL
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
365 Degrees F
Tape Tensile Strength
32 lb/in
Tape Adhesive Strength
22 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Masking gold fingers on printed circuit boards during wave solder or solder dip processes; Electrical insulating of coils, capacitors, transformers and motors; Release surface in fabrication of parts cured at elevated temperatures
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Silicone
Brand and Series
TapeCase BL
Tape Type
Masking Tape
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Maximum Tape Performance Temperature
365 Degrees F
Product Form
Continuous Roll
Temperature Range
-40 Degrees to 365 Degrees F
Surface Compatibility
Metal
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Adhesion to Steel
22 oz/in
Type
Tape Roll
Performance Temp. Range
-40 Degrees to 365 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase BL, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 2.6 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 365 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 365 Degrees F, Series BL, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.