Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, 36 yd L, 2 in W

  • Mfr # 15C617

  • Zoro # G4249086


product price: $58.69
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Series
2B Series
Tape Adhesive
Silicone
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C617
Zoro #
G4249086
UPC #
888519032763
Country of Origin
China

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
3.5 mil
Width
2"
Thickness
3.5 mil
Film Thickness
0.05 mm
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Metric Tape Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
2B Series
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
50 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Solder Masking or Other High-Temperature Applications
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Surface Compatibility
Metal
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Masking Tape
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Tape Brand
TapeCase
Temperature Range
-40 Degrees to 500 Degrees F
Tape Adhesive Material
Silicone
Brand and Series
TapeCase 2B Series
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Adhesion to Steel
25 oz/in
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Performance Temp. Range
-40 to 500 Degrees F
Type
Tape Roll
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase 2B Series, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series 2B, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.