Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, 36 yd L, 3/8 in W

  • Mfr # 15C613

  • Zoro # G4240914


product price: $13.89
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Series
2B Series
Tape Adhesive
Silicone
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C613
Zoro #
G4240914
UPC #
888519032725
Country of Origin
China

Dimensions

Tape Width
3/8"
Tape Length
36 yd
Tape Thickness
3.5 mil
Thickness
3.5 mil
Width
3/8"
Film Thickness
0.05 mm
Imperial Tape Length
36 yd
Metric Tape Width
9.5 mm
Imperial Tape Width
3/8 in
Metric Tape Length
32.9 m
Roll Width
3/8 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
2B Series
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
50 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Solder Masking or Other High-Temperature Applications
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Tape Brand
TapeCase
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Brand and Series
TapeCase 2B Series
Temperature Range
-40 Degrees to 500 Degrees F
Surface Compatibility
Metal
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Minimum Tape Performance Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
500 Degrees F
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Adhesion to Steel
25 oz/in
Type
Tape Roll
Performance Temp. Range
-40 to 500 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase 2B Series, Imperial Tape Length 36 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 36 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series 2B, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.