Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, 36 yd L, 4 in W

  • Mfr # 15C634

  • Zoro # G4242384


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Series
BA Series
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C634
Zoro #
G4242384
UPC #
888519033241
Country of Origin
China

Dimensions

Tape Width
4"
Tape Length
36 yd
Tape Thickness
2.5 mil
Thickness
2.5 mil
Width
4"
Film Thickness
0.03 mm
Imperial Tape Length
36 yd
Imperial Tape Width
4 in
Metric Tape Length
32.9 m
Metric Tape Width
101.6 mm
Roll Width
4 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
BA Series
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
350 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
30 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Insulation of Coil, Capacitors, Motors; Barcode Over-Laminate
Tape Elongation
Not Rated
Color
Brown
Features
Insulation
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Brand
TapeCase
Brand and Series
TapeCase BA Series
Environment
Indoor/Outdoor
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Surface Compatibility
Metal
Minimum Tape Performance Temperature
-20 Degrees F
Tape Adhesive Material
Acrylic
Tape Type
Masking Tape
Tape Backing Construction
Film
Adhesion to Steel
30 oz/in
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Temperature Range
-20 Degrees to 350 Degrees F
Maximum Tape Performance Temperature
350 Degrees F
Type
Tape Roll
Performance Temp. Range
-20 Degrees to 350 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase BA Series, Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 36 yd, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 350 Degrees F, Series BA, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.