Film Tape, Brown, 5 yd L, 1 in W

  • Mfr # 15C553

  • Zoro # G4248167


product price: $12.99
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Series
BL
Tape Adhesive
Silicone
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C553
Zoro #
G4248167
UPC #
888519033593
Country of Origin
China

Dimensions

Tape Width
1"
Tape Length
5 yd
Tape Thickness
2.6 mil
Thickness
2.6 mil
Width
1"
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
BL
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
365 Degrees F
Tape Tensile Strength
32 lb/in
Tape Adhesive Strength
22 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Masking gold fingers on printed circuit boards during wave solder or solder dip processes; Electrical insulating of coils, capacitors, transformers and motors; Release surface in fabrication of parts cured at elevated temperatures
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Brand and Series
TapeCase BL
Tape Type
Masking Tape
Temperature Range
-40 Degrees to 365 Degrees F
Maximum Tape Performance Temperature
365 Degrees F
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Environment
Indoor/Outdoor
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Minimum Tape Performance Temperature
-40 Degrees F
Tape Brand
TapeCase
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Surface Compatibility
Metal
Adhesion to Steel
22 oz/in
Type
Tape Roll
Performance Temp. Range
-40 Degrees to 365 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase BL, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 2.6 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 365 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 365 Degrees F, Series BL, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.