Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, 5 yd L, 2 in W

  • Mfr # 15C625

  • Zoro # G4245631


product price: $9.59
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Series
BA Series
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C625
Zoro #
G4245631
UPC #
888519033371
Country of Origin
China

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
2.5 mil
Thickness
2.5 mil
Width
2"
Film Thickness
0.03 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
BA Series
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
350 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
30 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Application
Insulation of Coil, Capacitors, Motors; Barcode Over-Laminate
Tape Elongation
Not Rated
Color
Brown
Features
Insulation
Number of Adhesive Sides
1
Brand and Series
TapeCase BA Series
Adhesion to Steel
30 oz/in
Tape Brand
TapeCase
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Minimum Tape Performance Temperature
-20 Degrees F
Maximum Tape Performance Temperature
350 Degrees F
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Tape Type
Masking Tape
Environment
Indoor/Outdoor
Surface Compatibility
Metal
Tape Backing Construction
Film
Temperature Range
-20 Degrees to 350 Degrees F
Performance Temp. Range
-20 Degrees to 350 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase BA Series, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 350 Degrees F, Series BA, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.