Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, Disc, PK17

  • Mfr # 16U727

  • Zoro # G4400033


product price: $6.49
/pk 17, $0.38/ea

Key Features

Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U727
Zoro #
G4400033
UPC #
888519033821
Country of Origin
China

Dimensions

Tape Width
1-3/4"
Tape Thickness
2.5 mil
Tape Core Diameter
1-3/4" O.D., 7/8" I.D.
Thickness
2.5 mil
Width
1-3/4"
Film Thickness
0.03 mm
Imperial Tape Width
1 3/4 in
Imperial Tape Shape Diameter
1 3/4 in
Metric Tape Width
44.5 mm
Imperial Tape Length
1 3/4 in
Metric Tape Shape Diameter
44.45 mm
Metric Tape Length
44.5 mm

Details

Item
Film Tape
Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Tape Type
Masking Tape
Surface Compatibility
Metal
Brand and Series
TapeCase KD series
Maximum Tape Performance Temperature
500 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape Discs
Tape Backing Construction
Film
Adhesion to Steel
25 oz/in
Temperature Range
-40 Degrees to 500 Degrees F
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Minimum Tape Performance Temperature
-40 Degrees F
Tape Brand
TapeCase
Product Form
Pre-Cut
Performance Temp. Range
-40 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase KD series, Imperial Tape Length 1 3/4 in, Imperial Tape Width 1 3/4 in, Imperial Tape WxL 1 3/4 in x 1 3/4 in, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series KD, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.