Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Brown, Disc, PK50

  • Mfr # 16U720

  • Zoro # G4399963


product price: $5.79
/pk 50, $0.12/ea

Key Features

Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U720
Zoro #
G4399963
UPC #
888519033760
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Thickness
2.5 mil
Tape Core Diameter
1 in
Width
1"
Thickness
2.5 mil
Film Thickness
0.03 mm
Metric Tape Shape Diameter
25.4 mm
Imperial Tape Length
1 in
Metric Tape Length
25.4 mm
Imperial Tape Shape Diameter
1 in
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm

Details

Item
Film Tape
Tape Backing Material
polyimide
Tape Shape
Disc
Series
KD series
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Brown
Material
Polyimide
Tape Elongation
Not Rated
Color
Brown
Features
Masking
Number of Adhesive Sides
1
Adhesion to Steel
25 oz/in
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-40 Degrees F
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape Discs
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
500 Degrees F
Brand and Series
TapeCase KD series
Tape Adhesive Material
Silicone
Temperature Range
-40 Degrees to 500 Degrees F
Tape Brand
TapeCase
Product Form
Pre-Cut
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Tape Type
Masking Tape
Surface Compatibility
Metal
Performance Temp. Range
-40 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase KD series, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series KD, Tape Type Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.