Film Tape, Brown, Square, PK64
Mfr # 16U721
Zoro # G4399972
product price: $3.99
/pk 64, $0.06/eaKey Features
Tape Backing Material
polyimide
Tape Width
1/2"
Tape Length
1/2 in
Tape Shape
Square
Series
KD series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16U721
Zoro #
G4399972
UPC #
888519033838
Country of Origin
China
Dimensions
Tape Width
1/2"
Tape Length
1/2 in
Tape Thickness
2.5 mil
Thickness
2.5 mil
Width
1/2"
Film Thickness
0.03 mm
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
1/2 in
Metric Tape Length
12.7 mm
Indicator Length
1/2 in
Indicator Width
1/2 in
Description
Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase KD series, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series KD, Tape Type Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.