Zoro Homepage
This item is Discontinued.
Tapecase Film Tape, Clear, 10"x36yd. 10-36-2302-20

Film Tape, Clear, 10"x36yd. (Discontinued)

  • Mfr # 10-36-2302-20
  • Zoro # G5543925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-36-2302-20
Zoro #
G5543925
UPC #
888519319031
Country of Origin
United States

Dimensions

Tape Width
10"
Tape Length
36 yd.
Tape Thickness
20 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
225 Degrees F
Tape Color
Clear
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings

Description

Film Tape,Clear,10 In.x36yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.