Zoro Homepage
This item is Discontinued.
Tapecase Film Tape, Gray, 1/4"x18yd. 0.25-18-2045-10

Film Tape, Gray, 1/4"x18yd. (Discontinued)

  • Mfr # 0.25-18-2045-10
  • Zoro # G5545535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.25-18-2045-10
Zoro #
G5545535
UPC #
888519317020
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
18 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
60 lbs/in
Tape Color
Gray
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Tape Elongation
4.5
Type
Tape Roll

Description

Film Tape,Gray,1/4 In.x18yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.