Film Tape, Gray, 36 yd L, 1 in W

  • Mfr # 15D649

  • Zoro # G4243127


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Width
1"
Tape Length
36 yd
Series
2042-03
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D649
Zoro #
G4243127
UPC #
888519037393
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
4.5 mil
Width
1"
Thickness
4.5 mil
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Imperial Tape Length
36 yd
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
2042-03
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
15 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Elongation
Not Rated
Tape Application
Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
Color
Gray
Number of Adhesive Sides
1
Adhesion to Steel
25 oz/in
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Brand and Series
TapeCase 2042-03
Tape Type
Surface Protection Tape
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
250 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Brand
TapeCase
Temperature Range
-100 Degrees to 250 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Backing Construction
Film
Tape Sub-Type
PTFE Slick Surface Film Tape
Minimum Tape Performance Temperature
-100 Degrees F
Performance Temp. Range
-100 Degrees to 250 Degrees F
Type
Tape Roll

Description

Film Tape, Tape Color Gray, Tape Brand TapeCase, Brand and Series TapeCase 2042-03, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 4.5 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 250 Degrees F, Series 2042-03, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.