Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Gray, 5 yd L, 1 in W

  • Mfr # 15D578

  • Zoro # G4322665


product price: $31.69
/ea

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Width
1"
Tape Length
5 yd
Series
2045-5
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D578
Zoro #
G4322665
UPC #
888519037478
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
5 yd
Tape Thickness
6.5 mil
Width
1"
Thickness
6.5 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
2045-5
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
15 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Elongation
Not Rated
Tape Application
Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
Color
Gray
Number of Adhesive Sides
1
Tape Type
Surface Protection Tape
Tape Sub-Type
PTFE Slick Surface Film Tape
Brand and Series
TapeCase 2045-5
Product Form
Continuous Roll
Temperature Range
-100 Degrees to 250 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Adhesion to Steel
25 oz/in
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Type
Tape Roll
Performance Temp. Range
-100 Degrees to 250 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand TapeCase, Brand and Series TapeCase 2045-5, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 6.5 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 250 Degrees F, Series 2045-5, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.