Zoro Homepage

Film Tape, Gray, 5 yd L, 2 in W

  • Mfr # 15D576

  • Zoro # G4249971


product price: $39.19
/ea

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
5 yd
Series
2042-03
Tape Adhesive
Acrylic
Tape Thickness
4.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D576
Zoro #
G4249971
UPC #
888519037430
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
4.5 mil
Thickness
4.5 mil
Width
2"
Imperial Tape Width
2 in
Metric Tape Length
4.6 m
Metric Tape Width
50.8 mm
Imperial Tape Length
5 yd
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
2042-03
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
15 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Application
Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts
Tape Elongation
Not Rated
Color
Gray
Number of Adhesive Sides
1
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
250 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Minimum Tape Performance Temperature
-100 Degrees F
Tape Type
Surface Protection Tape
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Brand and Series
TapeCase 2042-03
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Temperature Range
-100 Degrees to 250 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Adhesion to Steel
25 oz/in
Performance Temp. Range
-100 Degrees to 250 Degrees F
Type
Tape Roll

Description

Film Tape, Tape Color Gray, Tape Brand TapeCase, Brand and Series TapeCase 2042-03, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 4.5 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 250 Degrees F, Series 2042-03, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.