Zoro Homepage
This item is Discontinued.
Tapecase Film Tape, Gray, 8"x18yd. 8-18-2045-10

Film Tape, Gray, 8"x18yd. (Discontinued)

  • Mfr # 8-18-2045-10
  • Zoro # G5545830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-18-2045-10
Zoro #
G5545830
UPC #
888519317259
Country of Origin
United States

Dimensions

Tape Width
8"
Tape Length
18 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
60 lbs/in
Tape Color
Gray
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Tape Elongation
4.5
Type
Tape Roll

Description

Film Tape,Gray,8 In.x18yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.