Zoro Homepage

Film Tape, Red, 18 yd L, 2 in W

  • Mfr # 15D652

  • Zoro # G5588231


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
18 yd
Series
RU
Tape Adhesive
Silicone
Tape Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D652
Zoro #
G5588231
UPC #
888519037645
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
18 yd
Tape Thickness
10 mil
Width
2"
Thickness
10 mil
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
18 yd
Metric Tape Length
16.5 m
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
RU
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
20 lb/in
Tape Adhesive Strength
25 oz./in.
Tape Color
Red
Material
Rulon
Tape Elongation
Not Rated
Color
Red
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Brand and Series
TapeCase RU
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Adhesion to Steel
25 oz/in
Temperature Range
-100 Degrees to 500 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
500 Degrees F
Tape Brand
TapeCase
Tape Sub-Type
PTFE Rulon Slick Surface Film Tape
Tape Type
Surface Protection Tape
Minimum Tape Performance Temperature
-100 Degrees F
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Performance Temp. Range
-100 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Red, Tape Brand TapeCase, Brand and Series TapeCase RU, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 18 yd, Tape Thickness 10 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 500 Degrees F, Series RU, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.