Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Tan, 5 yd L, 6 in W

  • Mfr # 15D585

  • Zoro # G4239137


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyolefin
Tape Width
6"
Tape Length
5 yd
Series
2302-20
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D585
Zoro #
G4239137
UPC #
888519035092
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
5 yd
Tape Thickness
21.5 mil
Thickness
21.5 mil
Width
6"
Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.6 m
Metric Tape Width
152.4 mm
Roll Width
6 in

Details

Item
Film Tape
Tape Backing Material
Polyolefin
Series
2302-20
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
145 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Tan
Material
Polyolefin
Tape Elongation
Not Rated
Tape Application
Guide Rails and Chutes
Color
Tan
Features
Conveyor Belts
Number of Adhesive Sides
1
Tape Sub-Type
UHMW PO Slick Surface Film Tape
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Temperature Range
-40 Degrees to 225 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Film
Maximum Tape Performance Temperature
225 Degrees F
Tape Brand
TapeCase
Brand and Series
TapeCase 2302-20
Adhesion to Steel
50 oz/in
Tape Resistance Properties
Abrasion-Resistant
Performance Temp. Range
-40 Degrees to 225 Degrees F
Type
Tape Roll

Description

Film Tape, Tape Color Tan, Tape Brand TapeCase, Brand and Series TapeCase 2302-20, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Tape Thickness 21.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-20, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.